The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Equipotential bonding set
For producing a static discharging connection between two groove 8 aluminium profiles
Register now and access more than 125,000 products
Variants
Scope of delivery
- 1 potential equalisation
- 1 raised countersunk head screw ISO 7380 M6x12
- 1 sliding block with spring, groove 10 with bar, M6
- 3 washers DIN 9021 6.4 mm
- 1 flange nut M6
- 1 raised countersunk head screw ISO 7380 M6x20
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!