Equipment set 8

For detailed information, other images and documents, please select individual articles from the following table.

Equipment set 8

Premounted and ready for installation

  • Type description: MBSET08
  • Depth: 380 mm
  • Product weight (per item): 144 kg
  • Width co-driver side: 1112 mm
  • Width driver side: 2224 mm
  • Height driver side: 1390 mm
  • Height co-driver side: 990 mm
  • Colour: Basalt grey RAL 7012, Traffic red RAL 3020

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type description Depth Product weight (per item) Width co-driver side Quantity PU
price/PU
096399 808
MBSET08 380 mm 144 kg 1112 mm
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
Art.-no. ! common.detail.customermaterialnumber !
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
Suitable for many different vehicle types


See assignment table



Right-hand side consisting of:


Substructure with panel


Two drawers


Height 180 mm


Integrated one-handed locking across the entire drawer width


Storage rack


For clear and orderly storage of tools and small parts


Top frame



Dimensions (W x H x D): 1112 x 990 x 380 mm



2-part left-hand side consisting of:


Substructure with panel


Open subassembly


6 storage racks


For clear and orderly storage of tools and small parts


2 storage racks


With 10 storage boxes (size 2)


Clear and orderly storage of small parts


Two top frames



Dimensions (W x H x D): 1112/1112 x 1390 x 380 mm



Made of high-strength steel with high-quality powder coating in RAL 7016 and RAL 3020



Includes non-slip mats and separating plates for storage racks, drawers and top frames



Includes attachment sets