Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Environmental cabinet ST30
Environmental cabinet ST30 - 1
Environmental cabinet ST30 - 2
Environmental cabinet ST30 - 3
Environmental cabinet ST30 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Environmental cabinet ST30

Environmental cabinet with three seal-welded collection trays and floor tray tested in accordance with StawaR
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
  • Unit made from robust sheet steel

  • High-quality powder coating, body in light grey (RAL 7035), doors in traffic red (RAL 3020)

  • Hinged doors with lockable rotary lock and covered locking system

  • Safe and compliant storage of water-polluting, non-flammable liquids and toxic substances in work areas in accordance with TRGS 510

  • Load capacity per collection tray: 75 kg with an evenly distributed load

  • Equipped with 3 collection trays (20 litres) and a floor tray (30 litres, tested in accordance with StawaR), collection trays height-adjustable in 25 mm increments

  • Ventilation holes in the wing doors provide continuous air exchange

  • Exhaust port (NW 100) for mechanical ventilation in the corner of the unit
Notice

Not suitable for storing flammable materials in the work space.