For detailed information, other images and documents, please select individual articles from the following table.
Environmental cabinet ST30
Environmental cabinet with three seal-welded collection trays and floor tray tested in accordance with StawaR
Register now and access more than 125,000 products
Variants
- Unit made from robust sheet steel
- High-quality powder coating, body in light grey (RAL 7035), doors in traffic red (RAL 3020)
- Hinged doors with lockable rotary lock and covered locking system
- Safe and compliant storage of water-polluting, non-flammable liquids and toxic substances in work areas in accordance with TRGS 510
- Load capacity per collection tray: 75 kg with an evenly distributed load
- Equipped with 3 collection trays (20 litres) and a floor tray (30 litres, tested in accordance with StawaR), collection trays height-adjustable in 25 mm increments
- Ventilation holes in the wing doors provide continuous air exchange
- Exhaust port (NW 100) for mechanical ventilation in the corner of the unit
Not suitable for storing flammable materials in the work space.
For safe and compliant storage of water-polluting materials in small containers.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!