The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Eco plug-in rack
Robust boltless rack with 20 l compartments for environmentally friendly storage of water-polluting liquids and hazardous materials in small containers
Register now and access more than 125,000 products
Variants
- Quick and easy boltless installation without any additional tools due to the pre-assembled frame
- Strong T-profile frame support
- High level of stability due to frame and shelf bracing (depth bars and longitudinal bars)
- Can be expanded using add-on bays and accessories
- Four compartments, each with a volume of 20 l
- The compartments meet the approval requirements. This means that small containers and water-polluting liquids of German hazard classes (WGK) 1-3 can be stored in an environmentally friendly manner.
Exterior dimensions
- Width of basic rack + 56 mm
- Width of add-on rack + 0 mm
Rack depth = base depth + 26 mm
All indicated section widths are axial dimensions.
If the rack height is more than four times the rack depth, the rack must be secured against tipping. The statutory regulations regarding the storage of combustible liquids must be observed.
The environmental racks can be extended with the 600 mm add-on bays from the Basic and Professional ranges. Note the load capacities per bay!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!