The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Engine oil TRIATHLON® Premium R 5W-30
State-of-the-art, low-ash, smooth-running engine oil for passenger cars
Register now and access more than 125,000 products
Variants
Prevents deposits and ensures maximum engine power
Provides excellent protection against wear and reduces oil and fuel consumption
Ensures maximum service life of diesel particulate filters
HC synthetic oil
TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001
- High product safety
- Extensive manufacturer approvals
Only high-quality first raffinates and raw materials are used in TRIATHLON oils
Satisfies important specifications of automotive manufactures
Follow the vehicle and engine manufacturers’ operating instructions for normal and extended oil changes.
Tested for turbocharging and catalytic converter
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
State-of-the-art low-ash low-viscosity engine oil. Prevents deposits and ensures maximum engine performance.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!