For detailed information, other images and documents, please select individual articles from the following table.
Engine oil Extra F-Tec 0W-30
Thanks to its pronounced adhesion to metal surfaces, it is exceptionally suited for vehicles with an automatic stop-start system
Register now and access more than 125,000 products
Variants
- Maximum fuel economy and excellent wear protection
- Excellent cold-start performance combined with high ageing resistance
- Suitable for diesel particulate filters
- Low viscosity supplies oil to the engine as soon as possible during cold start-up. Meets the requirements of turbocharged engines and modern exhaust aftertreatment systems such as catalytic converters and diesel particulate filters.
Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals.
Turbo, catalytic converter and diesel particulate filter tested.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Especially for the requirements of Ford diesel engines.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!