For detailed information, other images and documents, please select individual articles from the following table.
Engine oil Endurance IV 0W-20
State-of-the-art synthesis technology enables excellent cold-start performance combined with shorter starting times
Register now and access more than 125,000 products
Variants
Enables long-term optimal power output
- The Longlife IV lubricant ensures excellent cold-start performance and increases the efficiency of the engine thanks to its reduced viscosity.
- Compared to the already fuel-saving Longlife III, it offers an additional fuel consumption reduction of approx. 1.5%. Enables extremely long oil change intervals (WIV etc.).
Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Designed to meet the high demands of the VW Group.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!