For detailed information, other images and documents, please select individual articles from the following table.
Engine oil Basic 5W-30
Latest, year-round low-friction engine oil for passenger petrol and diesel vehicles, including vehicles with diesel particle filter (DPF) according to exhaust gas standard Euro 4 and service interval extension (Longlife Service).
Register now and access more than 125,000 products
Variants
- Optimal wear protection
- Fast oil supply at low temperatures
- Maximum lubrication reliability at high and low temperatures
- Cuts oil and fuel consumption and reduces harmful emissions
- Outstanding engine cleanliness
- Tested catalytic converter and tried and proven turbo
Observe the operating instructions of the vehicle and engine manufacturer. The full efficiency and protection of the diesel particle filter are guaranteed only when oils are not mixed!
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Modern, year-round low-viscosity engine oil for petrol and diesel passenger vehicles, including vehicles with diesel particle filter (DPF) according to exhaust gas standard Euro 4 and service interval extension (Longlife Service). Specially developed for vehicles of the Audi and VW Group with long-life service and backwards compatible virtually without exception*. Depending on the manufacturer's specification, oil change intervals of up to 30,000 or 50,000 km or 2 years for occasional drivers can be achieved.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!