For detailed information, other images and documents, please select individual articles from the following table.
Engine oil Basic 10W-40
Engine oil based on latest formula for year-round use in passenger petrol and diesel vehicles, with and without exhaust-gas turbocharging (EGT) and charge-air cooling (CAC).
Register now and access more than 125,000 products
Variants
- Smooth-running engine
- Fast oil supply at low temperatures
- Good lubrication reliability over the entire temperature application range
- Tested catalytic converter and tried and tested turbo
- Miscible and compatible with standard engine oils
Observe the operating instructions of the vehicle and engine manufacturer.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Engine oil based on latest formula for year-round use in passenger petrol and diesel vehicles, with and without exhaust-gas turbocharging (EGT) and charge-air cooling (CAC).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!