Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Engine sealing compound, Silicone Special 250

For detailed information, other images and documents, please select individual articles from the following table.

Engine sealing compound, Silicone Special 250

Permanently elastic silicone sealing compounds for engine and bodywork, brief temperature resistance of 300°C

  • Contents: 70 ml
  • Chemical basis: Acetate-curing sealant
  • Density/conditions: 1.05 g/cm³ / at 20°C
  • Full curing speed: 1.5 mm/d
  • Smell/fragrance: Vinegar
  • Min. skin-formation time: 6 min
  • Max. skin-formation time: 12 min
  • Conditions for skin-formation time: at 23°C and 50% relative humidity
  • Shore A hardness: 30
  • Elongation at break: 300 %
  • Continuous motion absorption (up to 150°C): 25 %
  • Continuous motion absorption (above 150°C): 18 %
  • Min./max. temperature resistance: -50 to 250 °C
  • Max. short-term temperature resistance: 300 °C
  • Min./max. processing temperature: 5 to 40 °C
  • Shelf life from production: 18 Month
  • Conditions to maintain shelf life from production: cool and dry storage area below 25°C

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

*Zeitraum der Aktion: 22.08.2025. Angebot freibleibend. Rabatt gilt auf alle Produkte, die nicht in den letzten 12 Monaten gekauft wurden. Ausgeschlossen sind: Fassware, Kältemittel, WOW/WABCO Artikel, Wallboxen, IVT-Rohrsysteme, S-Artikel, Lunch-to-go Gerichte & Kaffee, Aktionsartikel/-sets, Würth Fahrzeugeinrichtungen, Konfigurator-Produkte, Veredelungen, Würth.ONE Sortiment, Angebote der Akademie, das Würth Open Air. Nicht kombinierbar mit anderen Zugaben oder Rabattaktionen.

Weitere Kategorien