For detailed information, other images and documents, please select individual articles from the following table.
LATENTO high-efficiency solar pump with controller
Highly efficient solar-thermal energy system with minimal heat loss and high solar energy yield for efficient water heating
Register now and access more than 125,000 products
Variants
- Our LATENTO solar-thermal energy system offers an efficient solution for water heating
- Fully assembled and insulated pump station for installation in a solar circuit
- With Wilo Yonos Para ST 25/7 PWM pump, incl. fixtures for wall mounting
- LATENTO L solar controller incl. one collector sensor and three reference sensors, wired and tested, ready to plug in
- 2 inch 12 l/min flow meter with shut-off safety module with 0-10 bar pressure gauge
- 6 bar safety valve and 3/4 inch outlet for expansion vessel
- 2 boiler fill and drain valves for easy filling and emptying
- Two stopcocks with integrated thermometers and two gravity circulation check valves
- Flow and return connecting thread G 3/4 inch male thread
Solarthermics
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!