For detailed information, other images and documents, please select individual articles from the following table.
LATENTO solid fuel boiler high-efficiency pump assembly
Highly efficient solar-thermal energy system with minimal heat loss and high solar energy yield for efficient water heating
Register now and access more than 125,000 products
Variants
- Our LATENTO solar-thermal energy system offers an efficient solution for water heating
- 3-way mixing valve with fixed 60 °C mixing temperature
- With WILO PARA RS 25-180/6 high-efficiency pump
- Two stopcocks with thermometers, non-return valve in flow line
- Double-end connection 1 inch female thread
- AC 230 V 50 Hz
Solarthermics
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!