For detailed information, other images and documents, please select individual articles from the following table.
LATENTO high-efficiency solar pump group
Highly efficient solar-thermal energy system with minimal heat loss and high solar energy yield for efficient water heating
Register now and access more than 125,000 products
Variants
- Our LATENTO solar-thermal energy system offers an efficient solution for water heating
- Fully insulated, for installation in a solar circuit
- Flow meter for glycol 0.8-10.3 l/m and water 1.0-13 l/min
- Safety valve with 6 bar response pressure
- Two boiler fill and drain valves
- Two non-return valves, two stopcocks with thermometers
- Flow and return 3/4 inch female thread
- G 3/4 inch flat-sealing connecting thread for connecting an expansion vessel, incl. permanent ventilator
- Connecting thread: 3/4 inch female thread HE pump: Grundfos Solar UMP3 SOLAR 25-145
- With PWM signal
Solarthermics
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!