For detailed information, other images and documents, please select individual articles from the following table.
LATENTO heating circuit high-efficiency pump assembly
Highly efficient solar-thermal energy system with minimal heat loss and high solar energy yield for efficient water heating
Register now and access more than 125,000 products
Variants
- Our LATENTO solar-thermal energy system offers an efficient solution for water heating
- LATENTO heating circuit pump assembly with high-efficiency pump, fully insulated, for a mixed heating circuit
- With WILO PARA RS 25-180/6
- With three-way mixer
- Non-return valve in the return line
- Two stopcocks with thermometer
- Top connection 1 inch female thread
- Bottom connection 1 1/2 inch male thread
- AC 230 V 50 Hz
Solarthermics
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!