The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
End piece
For the gas-tight, radon-proof and watertight sealing of the front ends of a stainless steel heat pump pipe
Register now and access more than 125,000 products
Variants
- Water-pressure-tight, gas-tight and radon-proof
- Three potential openings (dia. 12 mm, dia. 15 mm, dia. 20.8 mm) for cable grommet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!