The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
HPC end mill Speedcut 4.0-Inox, extra long XL, optional, three cutting edges, uneven angle of twist gradient
Solid carbide high-performance end mill particularly suitable for machining austenitic stainless steels: Particularly suitable for groove milling and pocket roughing. Large chip spaces, aggressive cutting and dynamic front chip space for improved chip flow. Different spiral angles produce smooth, vibration-free running and an excellent surface quality. Generation 4.0 sets new standards in machining performance.
Register now and access more than 125,000 products
Variants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!