For detailed information, other images and documents, please select individual articles from the following table.
Solid carbide cutter SPEEDCUT Ultra HRC XL HA
Especially suited to machining hardened and high-strength steels. High rigidity allows for high feed rates and long service life, high angle of twist produces an excellent surface finish on the workpiece. The cutter is used for circumferential milling (finishing). At shallow depths, front cutting is also possible by reducing the feed rate by 50%.
Register now and access more than 125,000 products
Variants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!