Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Solid carbide end mill Speedcut, ultra-hard steel 68 HRC, corner radius long, optional
Solid carbide end mill Speedcut, ultra-hard steel 68 HRC, corner radius long, optional - 1
Solid carbide end mill Speedcut, ultra-hard steel 68 HRC, corner radius long, optional - 2

For detailed information, other images and documents, please select individual articles from the following table.

Solid carbide end mill Speedcut, ultra-hard steel 68 HRC, corner radius long, optional

Especially suited to machining hardened and high-strength steels. High degree of stiffness allows for high feed rates and long service life, high helix angle produces an excellent surface finish on the workpiece. The milling cutter is used for circumferential milling (finishing). At shallow depths, front cutting is also possible by reducing the feed rate by 50 %.

See product details

Available in 34 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants