Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
HSCo8 end mill, short DIN 844K
HSCo8 end mill, short DIN 844K - 1
HSCo8 end mill, short DIN 844K - 2

For detailed information, other images and documents, please select individual articles from the following table.

HSCo8 end mill, short DIN 844K

For finishing of steels of average to high strength of up to 1,300 N/mm² with high cutting performance yet good surface properties. Especially for synchronous milling. E.g. construction steels, case-hardened steels and tempering steels, non-ferrous metals, rust and acid-resistant steels.

See product details

Available in 18 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Notice

Ø 40 mm does not correspond to DIN