Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
HSCo8 end mill, short, centre-cutting DIN 844K
HSCo8 end mill, short, centre-cutting DIN 844K - 1
HSCo8 end mill, short, centre-cutting DIN 844K - 2

For detailed information, other images and documents, please select individual articles from the following table.

HSCo8 end mill, short, centre-cutting DIN 844K

Wide range of applications for materials of medium to high strength (approx. 900-1400 N/mm²). E.g. case-hardened, heat-treated steels, tool steel alloys, hardened, non-ferrous metals, highly heat-resistant materials as well as cast iron and cast iron alloys.

See product details

Available in 17 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants