Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
HPT HSCo-PM end mill DIN 844K, short, centre-cutting
HPT HSCo-PM end mill DIN 844K, short, centre-cutting - 1
HPT HSCo-PM end mill DIN 844K, short, centre-cutting - 2

For detailed information, other images and documents, please select individual articles from the following table.

HPT HSCo-PM end mill DIN 844K, short, centre-cutting

Made from powder metallurgical material for use in extreme machining conditions and/or for a long tool life. Wide range of applications on medium to high-strength materials (approx. 900-1400 N/mm²), e.g. case-hardened, heat-treated steels, tool steel alloys, hardened, non-ferrous metals, highly heat-resistant materials as well as cast iron and cast iron alloys.

See product details

Available in 8 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants