W-SL end flange, lengthwise
W-SL end flange, lengthwise - 1
W-SL end flange, lengthwise - 2

For detailed information, other images and documents, please select individual articles from the following table.

W-SL end flange, lengthwise

  • Length: 200 mm
  • Width: 120 mm
  • Material thickness: 12 mm
  • Profile length: 150 mm
  • Profile width: 80 mm
  • Profile thickness: 16 mm
  • Elongated hole length: 25 mm
  • Elongated hole width: 18.3 mm
  • Hole distance: 147.5 mm
  • Hole distance 2: 50 mm
  • Bore diameter: 18.3 mm
  • Distance 1: 50 mm
  • Material: Steel
  • Product weight (per item): 3800 g

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Surface Length Width Material thickness Quantity PU
price/PU
0862995150
Batch hot dip galvanized 200 mm 120 mm 12 mm
1 pcs
0862995153
Primed 200 mm 120 mm 12 mm
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  |