W-SL end flange, crosswise
W-SL end flange, crosswise - 1
W-SL end flange, crosswise - 2

For detailed information, other images and documents, please select individual articles from the following table.

W-SL end flange, crosswise

  • Length: 150 mm
  • Width: 100 mm
  • Material thickness: 12 mm
  • Profile length: 150 mm
  • Profile width: 80 mm
  • Profile thickness: 16 mm
  • Elongated hole length: 25 mm
  • Elongated hole width: 18.3 mm
  • Hole distance: 97.5 mm
  • Distance 1: 21 mm
  • Elongated hole length 2: 108 mm
  • Elongated hole width 2: 18.3 mm
  • Material: Steel
  • Product weight (per item): 3000 g

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Surface Length Width Material thickness Quantity PU
price/PU
0862995250
Batch hot dip galvanized 150 mm 100 mm 12 mm
1 pcs
0862995253
Primed 150 mm 100 mm 12 mm
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  |