For detailed information, other images and documents, please select individual articles from the following table.
End cap for LED linear plug-in lights
For attachment to LED plug-in lights
Register now and access more than 125,000 products
Variants
- Made of high-quality materials TPE, PC and PBT
- Attaching and screwing on the end cap ensures sealing sufficient for the light to achieve degree of protection IP69K/IP68
- Can be used in temperature ranges from -40°C to +80°C
- Complies with the requirements of DIN10500 (food hygiene) and therefore suitable for HACCP-certified companies in the food industry
As a closure for connecting onto the LED linear plug-in light on the side with no connecting cable or lamp.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!