Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
End and transition bushes EN20/EN25 with wings
End and transition bushes EN20/EN25 with wings - 1
End and transition bushes EN20/EN25 with wings - 2
End and transition bushes EN20/EN25 with wings - 3
End and transition bushes EN20/EN25 with wings - 4

For detailed information, other images and documents, please select individual articles from the following table.

End and transition bushes EN20/EN25 with wings

For direct attachment to the reinforcement and thus optimal mounting to the opposing formwork – time and cost savings.
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
  • 2-in-1 system carries both EN20 and EN25 pipes and fixes them tightly and securely to concrete

  • Can be connected to each other by means of a plug-in system on the front panel

  • Pipe grip for safe strain relief of the pipes

  • Integrated screw domes