For detailed information, other images and documents, please select individual articles from the following table.
Emissions test system Emissions, diesel premium
Permits speed measurement via harmonics, and other parameters, plus knock sensor and microphone
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51746.jpg)
Variants
Intuitive and powerful emissions software
- Automated, clearly arranged test sequence in accordance with current guidelines for diesel, diesel OBD
- Emissions diagnostics for diesel
- Automatic data capture from the vehicle reference database with additional detailed vehicle-specific information. Target database including 12 months update - can be updated online
- EOBD diagnostics software, read and clear error memory incl. data lists, mode 1-9 in various displays
- Rotation speed and temperature measurement via EOBD Scan Tool Snooper+ (Bluetooth connection) or via sensor and/or probe
- Emissions test (AU Plus) interface for automated data transfer
- ASA (German association for Vehicle Service Equipment) interface (optional upgrade)
- Werbas interface (optional upgrade)
Effective, easy-to-use hardware
- Premium workshop trolley (grey) with storage drawer and dirt-proof keyboard rest, large workshop-compliant wheels with brake
- Wireless and mobile diesel emissions tester WDA 3 (approved by DEKRA and the German metrology institute Physikalisch-Technische Bundesanstalt (PTB)). Mobile thanks to latest Bluetooth radio technology, therefore ideal for commercial vehicles and buses
Incl. 1 m emissions probe for passenger cars and commercial vehicles
Incl. holder and charging station on the workshop trolley
- Wireless EOBD-ScanTool Snooper+
- Wireless rotation speed and temperature recording module DTB box.
- Speed recording via:
Battery harmonics
Trigger clamp (optional)
TD/TN squarewave signals, terminal 1 (optional)
Temperature probe
- External speed measurement with combination sensor via vibration and structure-borne noise measurement incl. direct adaptation cable and holder
- High-quality industrial desktop PC with Windows 7 Professional operating system, automatic data backup. Network and Wi-Fi capable (optional USB stick)
- Clearly arranged, easy-to-read 19 inch screen
- Recovery function and automatic data backup, additional USB stick for data backup to external data source (AU Plus emissions test and customer database)
- USB/Bluetooth wireless adapter (incl. extension cable USB/Bluetooth adapter)
- Ring binder for archiving service records
- AU Plus emissions test/German vehicle safety test (SP Plus) pre-installed
- Maintenance set including fine and coarse filter, test gas with pressure reducer
Scope of delivery:
- Premium workshop trolley, grey
- Diesel emissions tester, WDA
- EOBD-Scan Tool Snooper+
- DTB box
- Combination sensor for speed measurement via vibration and structure-borne noise measurement
- Industrial desktop PC
- TFT flat screen (19 inches)
- Laser printer
- USB laser mouse
- USB incl. extension lever/Bluetooth wireless adapter
- One year of emissions testing target data updates
- Ring binder
- Initial calibration, incl. call-out charge, device commissioning, device starter instructions
- Maintenance set
- Shipping
For emissions testing on passenger cars, commercial vehicles, motorcycles and buses with diesel engines
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!