Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Emissions testing station Emission combi

For detailed information, other images and documents, please select individual articles from the following table.

Emissions testing station Emission combi

Complete emissions testing station for petrol and diesel vehicles including Guideline 6. Version with or without particle counter.

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Features


  • Automated, clear test sequence in accordance with current guidelines including OBD tests

  • Easy to use

  • Vehicle and customer database

  • Can be upgraded to multi-brand diagnostics: one station for emissions testing and diagnostics


Hardware


  • Robust workshop trolley with holder for WDA3

  • LOOQER OBD scan tool

  • WDA3 mobile exhaust gas opacimeter incl. measuring probe hose (length 1 m)

  • DTB Box II for speed and oil temperature measurement

  • WGA3.2 remote-controlled 4-gas monitor incl. measuring probe hose (length 8 m)

  • Mini PC Exone NUC (WIN 11 Pro 64-bit, 32 GB RAM, 500 GB NVMe, Intel® Core™ i5)

  • TFT flat screen, wireless keyboard and mouse, laser printer


Software


  • Exhaust gas diagnostics software

  • Vehicle emissions testing target database (12 months of updates included)

  • Guideline 6

  • EOBD diagnostics (read and delete error memory incl. data lists) mode 1-9

  • AÜK Plus pre-installed


Version W030202018 with particle counter includes:


  • WPA diesel particle counter incl. measuring probe hose (length 2.5 m)


Version W030200019 without OBD tool or particle counter