For detailed information, other images and documents, please select individual articles from the following table.
Emissions test system Emissions petrol basic
Facilitates rotation speed measurement via harmonics and other parameters
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51746.jpg)
Variants
Intuitive and powerful emissions software
- Automated, clearly arranged test sequence in accordance with current guidelines for O-Kat (DOC), U-Kat (open-loop catalytic converter), G-Kat (TWC) and G-Kat (TWC) OBD tests
- Exhaust gas diagnostics for petrol and alternative fuels incl. COcorr display for emissions testing on motorcycles without exhaust adaptation
- Automatic data capture from the vehicle reference database with additional detailed vehicle-specific information. Target database including 12 months update (can be updated online)
- EOBD diagnostics software, read and clear error memory incl. data lists, mode 1-9 in various displays
- Engine speed and temperature measurement via EOBD Snooper+ diagnostics tool (Bluetooth connection) or via sensor and/or probe
- AU Plus emissions test interface for automated data transfer
- ASA (German association for Vehicle Service Equipment) interface (optional upgrade)
- Werbas interface (optional upgrade)
Effective, easy-to-use hardware
- Premium workshop trolley (grey) with storage drawer and dirt-proof keyboard rest, large workshop-compliant wheels with brake
- Wireless, mobile 4-gas infrared emissions tester WGA 3 (PTB/DEKRA approved) with display incl. 8 m high-quality Viton hose and reinforced exhaust gas measuring probe
- Wireless EOBD Snooper+ diagnostics tool
- Wireless engine speed and temperature recording module DTB box.
- Engine speed recording via:
Battery harmonics
Trigger clamp (optional)
TD/TN squarewave signals, terminal 1 (optional)
Temperature probe
- High-quality industrial desktop PC with Windows 7 Professional operating system, automatic data backup. Network and Wi-Fi-capable (optional USB Stick)
- Clearly arranged, easy-to-read 19 inch screen
- Recovery function and automatic data backup, additional USB stick for data backup to external data source (AU Plus emissions test and customer database)
- USB/Bluetooth wireless adapter (incl. extension cable USB/Bluetooth adapter)
- Ring binder for archiving service records
- AU Plus/SP Plus software pre-installed
Scope of delivery:
- Premium workshop trolley, grey
- 4-gas infrared emissions tester, WGA 3
- EOBD Snooper+ diagnostics tool
- DTB box
- Industrial desktop PC
- TFT flat screen (19 inches)
- Laser printer
- USB laser mouse
- USB incl. extension cable/Bluetooth wireless adapter
- One year of emissions testing target data updates
- Ring binder
- Initial calibration incl. call-out charge, device commissioning, device starter instructions
- Shipping
For emissions testing on passenger cars and motorcycles with petrol engine
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!