For detailed information, other images and documents, please select individual articles from the following table.
Emissions test system Emissions diesel basic
Emissions tester for diesel engines. Facilitates rotation speed measurement via harmonics and other parameters
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51746.jpg)
Variants
Intuitive and powerful emissions software
- Fast emissions test thanks to clear, automated test procedure in line with the latest guidelines for diesel, diesel OBD
- Emissions diagnostics for diesel
- Automatic data capture from the vehicle reference database with additional detailed vehicle-specific information. Target database including 12 months update - can be updated online
- EOBD diagnostics software, read and clear error memory incl. data lists, mode 1-9 in various displays
- Rotation speed and temperature measurement via EOBD Scan Tool Snooper+ (Bluetooth connection) or via sensor and/or probe
- AU Plus interface for automated data transfer
- ASA/Werbas interface (optional upgrade)
- Automatic maintenance prompt 14 days before due date
Effective, easy-to-use hardware
- Premium workshop trolley (grey) with storage drawer and dirt-proof keyboard rest, large workshop-compliant wheels with brake and front doors (lockable)
- Wireless and mobile diesel emissions tester WDA 3 (PTB/DEKRA approved). Mobile, Bluetooth wireless technology, incl. exhaust probe (1 m), incl. bracket and charging station on workshop trolley
- Wireless EOBD-ScanTool Snooper+
- Wireless rotation speed and temperature recording module DTB-Box 2. Measurement via battery harmonics, trigger clamp (optional), TD/TN squarewave signals, terminal 1 (optional) and temperature probe
- High-quality industrial desktop PC with Windows 10 PRO operating system, automatic data backup. Network and Wi-Fi capable (optional USB stick), 24 inch full HD TFT monitor, high-quality laser printer
- Recovery function and automatic data backup, additional USB stick for data backup to external data source (AU Plus and customer database)
- USB Bluetooth wireless adapter (incl. extension cable)
- Ring binder for archiving service records
- AU Plus/SP Plus pre-installed
Scope of delivery:
- Premium workshop trolley, grey
- Diesel emissions tester, WDA 3
- EOBD-Scan Tool Snooper+
- DTB-Box 2
- Industrial desktop PC
- Full HD TFT monitor 24 inch
- Laser printer
- USB laser mouse
- USB Bluetooth wireless adapter incl. extension cable
- 1 year of emissions testing target data updates
- Ring binder
- Initial calibration, incl. call-out charge, device commissioning, device starter instructions
- Shipping
Emissions test on passenger cars, commercial vehicles and buses with diesel engines
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!