For detailed information, other images and documents, please select individual articles from the following table.
AirKey emergency power device
It is possible to open the door using the emergency power device, even if the batteries have failed or replacement batteries have not been implemented
Register now and access more than 125,000 products
Variants
- It is important that you have an authorised access medium, e.g. a transponder
The delivery time is approx. 10 working days.
Dimensions subject to change. Subject to technical changes.
All locking components have an interface on the front, below the EVVA logo. This can be reached by pushing slightly inwards on the left-hand side of the logo (by the letter E) and opening up the right-hand side (by the letter A). The built-in interface is used as an emergency power supply only and is not required in normal operation.
To achieve this, connect the connecting cable of the emergency power device to the appropriate interface and then turn it on. No further interaction is required on the emergency power device itself.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!