The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Elevation for AS PLUS trapezoidal sheet metal rail
For an additional slight elevation of 5° or 7°
Register now and access more than 125,000 products
Variants
- Simple elevation option for the AS PLUS trapezoidal sheet metal rail (art. no. 0865750023) with 5° elevation for a vertical PV module or 7° elevation for a horizontal PV module
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!