Welcome to Würth Germany For trade customers only
Electronic torque tester
Electronic torque tester - 1
Electronic torque tester - 2

For detailed information, other images and documents, please select individual articles from the following table.

Electronic torque tester

Compact, handy tester
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
Accuracy ±1%



Measuring range 10–350 Nm (max. torque)



Large, easily readable LED display with 3 LEDs for easily recognisable status display



Rapid attachment to even surfaces using four screws (table, wall, etc.)



Fixed square mount, 12.5 = 1/2"



Very easy handling reduces user errors to a minimum



3 operation modes:


  • Live display (track)

  • Break-point recognition (1st peak)

  • Peak value display (final peak).


Display in Nm, can be easily switched to lbf.ft and lbf.in.



Simple setting of a target torque with tolerances



Includes power supply unit and RS-232C connecting cable to PC or printer.



Weight: 2.5 kg, H 145.5 x W 150 x D 85 mm