Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Electronic solder no. 10

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Electronic solder no. 10

Ideally suited for PCBs

See product details

Available in 7 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • S-Sn60Pb40 in accordance with DIN EN ISO 9453

  • Flux compliant with DIN EN 29454-1/1.1.3.B

  • Processing temperature: 240-260°C

  • Melting range: 183-190°C

  • Flux residues do not have a corrosive action

  • Low soldering temperature due to fast-flowing flux

  • Halogen-free active soft soldering wire