Electronic solder no. 1

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Electronic solder no. 1

Low soldering temperature due to fast-flowing solder

  • Material designation: S-Sn60Pb40
  • EN standard: 29454-1
  • ISO: 9453
  • Min./max. processing temperature: 240 to 260 °C
  • Min. processing temperature: 240 °C
  • Max. processing temperature: 260 °C
  • Min. melting temperature: 183 °C

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Wire diameter Weight of content Material designation EN standard Quantity PU
price/PU
0987111
1 mm 250 g S-Sn60Pb40 29454-1
0987112
1 mm 1 kg S-Sn60Pb40 29454-1
0987113
1.5 mm 250 g S-Sn60Pb40 29454-1
0987114
1.5 mm 1 kg S-Sn60Pb40 29454-1
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
Art.-no. Cust. Mat. No.
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
  • Flux residues may have a corrosive action

  • Active soft-soldering wire containing halogen

S-Sn60Pb40 in accordance with DIN EN ISO 9453. Flux in accordance with DIN EN 29454-1/1.1.2.B