For detailed information, other images and documents, please select individual articles from the following table.
Electronic wireless receiver
Wireless receiver for switching halogen or LED transformers
Register now and access more than 125,000 products
Variants
- Connection: 230–240 V, 50–60 Hz
- Output: Max. 550 W
- Mains connection with Euro plug, 2 m
- Connection option with Euro coupling, 0.5 m
Wireless receiver can be operated with multiple wireless switches. Please read the instructions in the operating manual.
Radio noise protection in accordance with EN 55015
Used for switching halogen or LED transformers, KLL, LED spot, T5 or Slimlight lights
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!