The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Eneo A electronic multiple lock With two automatic latches, self-locking
Door locks itself as the bolts automatically move from the two automatic latches into the locking points
Register now and access more than 125,000 products
Variants
- Unlocks from the outside using access systems: via profile cylinder or finger scan
- Unlocks from the inside using door handle, manual switch or intercom
- Door can still be opened manually via the cylinder in case of emergency
- Quick unlocking
- Plug and play installation
If the lock is additionally locked via the profile cylinder, it is not possible to unlock it using the door handle, finger scan or manual switch.
The multi-point lock cannot be used in conjunction with an electric door opener.
Delivered without striker plate, locking points or 24 V power supply unit.
Assy® plus FBS, zinc-plated with dia. 4 mm, art. no. 0178744025 et seq. can be used for assembly.
Delivery time approx. 15 working days after receipt of order.
Dimensions subject to change. Subject to technical changes.
Can be used for DIN R or DIN L by simply rotating the latch.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!