The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Electronic multiple lock Eneo A
With two automatic latches, self-locking
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Self-locking of door
as bolts move into locking points from the two automatic latches automatically.
Opening via access systems
From outside: via profile cylinder
From inside: via door handle or intercom system
If the lock is additionally locked via the profile cylinder, opening via the door handle is impossible.
Manual emergency operation of door via cylinder remains possible.
Short unlocking times
Fitted according to plug & play principle
The multiple lock cannot be used in connection with an electric door opener.
Delivery time approx. 12 working days.
24-V power supply unit not included in the scope of delivery.
Specified dimensions not binding. Subject to technical changes!
For rebated doors. Can be used for DIN R or DIN L by simply rotating latch.
Assy plus FBS 4, Ø 4 mm, blue passivated, art. no. 0165 744 0 can be used for assembly.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!