For detailed information, other images and documents, please select individual articles from the following table.
Electrician's safety helmet SH 3000 E
Individually adjustable and ergonomic safety helmet with short helmet peak
Register now and access more than 125,000 products
Variants
Fully enclosed safety helmet shell for use by electricians
- In accordance with EN 397 and EN 50365:2002 (1,000 VAC)
Unobstructed upwards view
- Large field of vision due to the short helmet peak
Flexible suspension harness
- Individually adjustable
- Six-point textile suspension
Secure fit and a high level of comfort
- Optimised wearing position for improved ergonomics
- Comfortable textile strap suspension that adapts to the shape of the head
- Large neck support for increased support and a high level of comfort
- Ventilation via adjustable ventilation openings
- Wearing position even closer to the head
- Lightweight
Simple, fast width adjustment
- Adjustment via wheel ratchet system
Easy to combine with other equipment for increased safety
- Hearing protection and visors can be attached to the safety helmet due to insert pockets (30 mm)
Tested in accordance with EN 397 (industrial safety helmet) with additional requirements
- Suitable for very low temperatures (-30 °C)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!