Electrician’s helmet SH-E 2000-S
Electrician’s helmet SH-E 2000-S - 1
Electrician’s helmet SH-E 2000-S - 2
Electrician’s helmet SH-E 2000-S - 3

For detailed information, other images and documents, please select individual articles from the following table.

Electrician’s helmet SH-E 2000-S

Comfortable electrician’s hard hat with internal dial adjustment

  • Colour: White
  • Min./max. size: 52 cm-61 cm
  • Interior equipment helmet: 6-point
  • EN standard: 397, 50365
  • Min. temperature conditions: -30 °C
  • Material: PE - Polyethylene

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Min./max. size Interior equipment helmet EN standard Quantity PU
price/PU
0899200236
White 52 cm-61 cm 6-point 397, 50365
1 pcs
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
CAD Data  | 
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
Helmet shell is completely closed, so suitable for use by electricians


In accordance with EN 397 and EN 50365 (1000 VAC)



Optimum, quick width adjustment


Dial system



Unobstructed upwards view


Short helmet peak



Optimum fit and comfort


6-point textile suspension harness



Compatible with visors and ear defenders


Adapter system and side Euroslot adapters



Tested in line with EN 397 with supplementary requirements


  • Suitable for very low temperatures down to -30°C

  • Protects against weld spatter (MM = molten metal)