For detailed information, other images and documents, please select individual articles from the following table.
Socket tester A with FI/RCD tripping
Enables quick and safe testing of Schuko sockets for connection faults. GFCI/RCD test circuit (30 mA at 230 V/AC)
Register now and access more than 125,000 products
Variants
Handy tester
Practical storage facility
No presetting required
Intuitive operation
Compact, lightweight design
Approx. 50 g
Fast and reliable testing of sockets
Tests for correct connection and indicates wiring faults via LED display
Power supply across socket being tested
No follow-up costs, no battery required
Housing made from fibreglass-reinforced polyamide
Shock and break-proof, allowing a long service life
Equipped with additional FI/RCD test circuit
For testing FI circuit breakers with a rated current of 30 mA (at 230 V AC) with a tripping time of 200 milliseconds (trips only on right phase).
IEC/EN 61010-1 (DIN VDE 0411)
Before using the device, be sure to observe the safety instructions and warning notices in the operating instructions.
For testing in installations
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!