For detailed information, other images and documents, please select individual articles from the following table.
Electrical insulating tape set
Contains all relevant colours for safe insulation and labelling during electrical installation.
Register now and access more than 125,000 products
Variants
VDE-tested in line with DIN EN 60454-3-1 Type 5
- Safe thanks to tested properties
- Up to 40 kV dielectric strength
- Flame-retardant
Safe and easy to use
- Tear-proof and resistant to ageing
- High degree of flexibility and adhesive strength
Lasting material properties even with changing temperatures
Highly resistant to diluted acids and alkalis
Protect tape from exposure to direct sunlight.
The surfaces must be solid, clean, dry and free from grease and oil. The tape must be tensioned in order to ensure optimal binding and to enable it to be wrapped in at least two layers with a 50 % overlap. Less tension should be applied to the final layer to prevent the layers effectively from becoming one.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For insulating, marking electrical cables, fastening cable harnesses, manufacturing cable harnesses, protecting low- and medium- to high-voltage cable splices etc. Conforms to European Directive 2011/65/EC (RoHS 2) and Delegated Directive (EU) 2015/863 of the Commission (RoHS 3), as well as EU Directive 200/53 (free from lead, chromium(VI), mercury and cadmium).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!