Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
16 articles with 96 variations found
Can be used in areas where excellent corrosion behaviour, resistance to chemicals, a high degree of mechanical protection and low weight are required
Tight connection of electrical installation pipes to connection boxes
Can be used in areas where excellent corrosion behaviour (outdoors) and a high degree of mechanical protection are required
Suitable for applications in dry areas (indoors) where a high degree of mechanical protection is required
Can be used in areas where excellent corrosion behaviour (outdoors) and a very high degree of mechanical protection are required
Tight connection of electrical installation pipes
Can be used in areas where excellent corrosion behaviour, resistance to chemicals, a very high degree of mechanical protection and low weight are required
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
12 V SMD 3528 LED light strip
UBP-3 LED substructure profile made of aluminium, for LED light strips
Cover profile for milled groove
Lead for 12 V SMD 3528 and SMD 5050 flex LED strip
LED recessed profile EBP-3 For recessed installation
LED transformer 12 V LED-T-12-1
Cable tie KBL 1 made of polyamide with plastic tongue
Flex LED light strip with silicone sheath