Sheet metal nibbler EK 16-E
Sheet metal nibbler EK 16-E - 1
Sheet metal nibbler EK 16-E - 2
Sheet metal nibbler EK 16-E - 3
Sheet metal nibbler EK 16-E - 4
Sheet metal nibbler EK 16-E - 5

For detailed information, other images and documents, please select individual articles from the following table.

Sheet metal nibbler EK 16-E

Powerful nibbler with high cutting speed for universal use.

  • Nominal voltage: 230 V/AC
  • Frequency: 50 Hz
  • Protection class: Protection class II/protective insulation
  • Power input: 350 W
  • Power output: 210 W
  • Max. cutting capacity in sheet metal (400 N/mm²): 1.6 mm
  • Max. cutting capacity in sheet metal (600N/mm²): 1 mm
  • Max. cutting capacity in sheet metal (800N/mm²): 0.7 mm
  • Max. cutting capacity in aluminium sheet (250 N/mm²): 2.5 mm
  • Cutting speed: 1.9 m/min
  • Cutting lane width: 5 mm
  • Weight of machine: 1.8 kg
  • Cable length: 5 m

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal voltage Frequency Protection class Power input Quantity PU
price/PU
07027172
230 V/AC 50 Hz Protection class II/protective insulation 350 W
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Optimum ease of handling


20% slimmer grip dimensions with narrow gear head.



Extremely user-friendly


  • Quick-action system for straightforward stamp and die replacement

  • Cutting direction can be variably adjusted in 45° increments by 360° with the tool-free rotation of the die holder


Electronic stroke rate adjustment


For heat-sensitive materials (e.g. plastics) and precision for template cutting.



High level of durability


  • Rotating round stamp prolongs service life by up to 30% and reduces operating costs

  • Chip protection grille on ventilation slots

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.