For detailed information, other images and documents, please select individual articles from the following table.
Extended power tool set for sanitary applications
5 pieces, consisting of rotary hammer drill H 28-MLS POWER, angle grinder EWS 19-125-EQAC POWER, hammer drill and chipping hammer BMH 45-XE, two-hand angle grinder EWS 24-230-S and industrial wet and dry vacuum cleaner ISS 30-L AUROMATIC
Register now and access more than 125,000 products
Variants
- Rotary hammer drill H 28-MLS POWER: Extremely powerful hammer drill with active vibration damping and interchangeable drill chuck, making it ideal for series drilling
- Angle grinder EWS 19-125-EQAC POWER: Powerful 1,900 W angle grinder with good handling, fast material removal and maximum productivity
- Hammer drill and chipping hammer BMH 45-XE: Powerful and anti-vibration 8 kg hammer drill/chipping hammer with SDS-max drive arbour
- Two-hand angle grinder EWS 24-230-S: 2,400 watt angle grinder with quick-clamping nut, for discs with max. 230 mm diameter
- Industrial wet and dry vacuum cleaner ISS 30-L AUROMATIC: Universal vacuum cleaner with L certification and automatic filter cleaning
3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!