For detailed information, other images and documents, please select individual articles from the following table.
Electric power tool set
6 pieces, consisting of wall chaser MSF 40, diamond impact drill EDSB 160-E, industrial wet and dry vacuum cleaner ISS 40-M automatic, rotary hammer drill H 28-MLS POWER, drill and chisel hammer BMH 40-BL and hot air blower HLG 2000 COMPACT
Register now and access more than 125,000 products
Variants
- Wall chaser MSF 40: Extremely powerful wall chaser with 1,900 W motor, includes two 125 mm diamond cutting discs
- Diamond impact drill EDSB 160-E: Robust diamond impact drill with anti-vibration handle and powerful 1,500 watt motor
- Industrial wet/dry vacuum cleaner ISS 40-M automatic: Universal safety vacuum suitable for construction sites, with M-certification and automatic filter cleaning
- Rotary hammer drill H 28-MLS POWER: Extremely powerful hammer drill with active vibration damping and interchangeable drill chuck, making it ideal for series drilling
- Hammer drill/chipping hammer BMH 40-BL: Brushless hammer drill and chipping hammer with SDS-max drive arbour, die-cast aluminium housing and anti-vibration mechanism
- Hot air blower HLG 2000 COMPACT: Handy, lightweight device with 10-stage temperature regulation
3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!