Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Electric sheet metal shears EB 13-2

For detailed information, other images and documents, please select individual articles from the following table.

Electric sheet metal shears EB 13-2

Lightweight, practical electrical plate shears for sheet steel up to 1.3 mm thick

  • Nominal voltage: 230 V/AC
  • Frequency: 50 Hz
  • Protection class: Protection class II/protective insulation
  • Power input: 300 W
  • Power output: 180 W
  • Idle stroke speed: 3900 rpm
  • Cutting speed: 9 m/min
  • Min. curve radius: 145 mm
  • Max. cutting capacity in sheet metal: 1.3 mm
  • Max. cutting capacity in stainless steel: 1 mm
  • Max. cutting capacity in aluminium/copper sheet: 2 mm
  • Length x width x height: 310 x 67 x 78 mm
  • Weight of machine: 1.6 kg
  • Cable length: 4 m

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants