For detailed information, other images and documents, please select individual articles from the following table.
Multi cutter EMS 450 1.7 Compact
Extremely powerful multi-cutter with quick-action clamping system for the automotive sector
Register now and access more than 125,000 products
Variants
Ergonomic working
Anti-vibration system reduces vibration by up to 70%.
Robust
Metal gearbox ensures robustness and long life.
Powerful and fast work progress
450 W motor is designed for continual use and is overload protected
Optimally suited to application
Infinitely variable speed regulation adapts the tool perfectly to the respective application and keeps the speed constant even under load (tachometer generator).
Quick saw blade replacement
Tool-free quick-action clamping system
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Ideal for cutting out windows.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!