The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Electrical insulating tape
Safe insulation and labelling during electrical installation
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
VDE-tested in line with DIN EN 60454-3-1 Type 5
- Safe thanks to tested properties
- Up to 40 kV/mm dielectric strength
- Flame-retardant
Safe and easy to use
- Tear-proof and resistant to ageing
- High degree of flexibility and adhesive strength
Lasting material properties even with changing temperatures
Highly resistant to diluted acids and alkalis
Protect tape from exposure to direct sunlight.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For insulating, labelling electrical cables and securing cable harnesses etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!