For detailed information, other images and documents, please select individual articles from the following table.
LATENTO electric heating cartridge
Highly efficient solar-thermal energy system with minimal heat loss and high solar energy yield for efficient water heating
Register now and access more than 125,000 products
Variants
- Our LATENTO solar-thermal energy system offers an efficient solution for water heating
- For electric storage tank heating with adjustable 3-pin temperature controller (5-85 °C) and limiter (110 °C)
- Output: 3, 6 or 9 kW
- Operating voltage: 230 or 400 V
- Ingress protection: IP 45
- Screw-in thread: 1½ inch
Solarthermics
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!